1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00364885
17.87" OAL, 240 Volt, Opposite Ends Terminal, Stainless Steel High Density Strip Finned Heater;1000 Watt, 19 Watts per Sq In
MI ITEM #
11711833
MFR #
00364885
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Value Collection 00364885
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00364885
17.87" OAL, 240 Volt, Opposite Ends Terminal, Stainless Steel High Density Strip Finned Heater;1000 Watt, 19 Watts per Sq In
MI ITEM #
11711833
MFR #
00364885
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
00364885 00364885 17.875"L 1000W 240V ST
Specifications
Material
Stainless Steel
Overall Length
17.8700 in
Terminal Type
Opposite Ends
Voltage
240
Wattage
1000
Watts Per Square
19.000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data