1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00364935
23-3/4" OAL, 120 Volt, Offset Terminal, Iron High Density Strip Finned Heater;750 Watt, 10 Watts per Sq In
MI ITEM #
11711836
MFR #
00364935
List Price
$121.93
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00364935
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00364935
23-3/4" OAL, 120 Volt, Offset Terminal, Iron High Density Strip Finned Heater;750 Watt, 10 Watts per Sq In
MI ITEM #
11711836
MFR #
00364935
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$121.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00364935 00364935 23.75"L 750W 120V IRON
Specifications
Watts Per Square
10.000 in
Wattage
750
Voltage
120
Overall Length
23.7500 in
Material
Iron
Terminal Type
Offset
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought