1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00364976
10-1/2" OAL, 240 Volt, Offset Terminal, Iron High Density Strip Finned Heater;250 Watt, 10 Watts per Sq In
MI ITEM #
11711839
MFR #
00364976
List Price
$95.95
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00364976
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00364976
10-1/2" OAL, 240 Volt, Offset Terminal, Iron High Density Strip Finned Heater;250 Watt, 10 Watts per Sq In
MI ITEM #
11711839
MFR #
00364976
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$95.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
00364976 00364976 10.5"L 250W 240V IRON
Specifications
Material
Iron
Overall Length
10.5000 in
Terminal Type
Offset
Voltage
240
Wattage
250
Watts Per Square
10.000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data