1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00364992
17.87" OAL, 240 Volt, Offset Terminal, Iron High Density Strip Finned Heater;500 Watt, 10 Watts per Sq In
MI ITEM #
11711841
MFR #
00364992
Price
$112.48
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00364992
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00364992
17.87" OAL, 240 Volt, Offset Terminal, Iron High Density Strip Finned Heater;500 Watt, 10 Watts per Sq In
MI ITEM #
11711841
MFR #
00364992
Mfr description
00364992 00364992 17.875"L 500W 240V IRO
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$112
.48
/each
Add to Cart
Specifications
Dimensions
Overall Length
17.8700 in
Wattage
500
Details
Material
Iron
Terminal Type
Offset
Voltage
240
Watts Per Square
10.000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items