1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00365023
23-3/4" OAL, 240 Volt, Opposite Ends Terminal, Iron High Density Strip Finned Heater;750 Watt, 10 Watts per Sq In
Mi Item #
11711844
MFR #
00365023
Price
$120.58
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 00365023
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00365023
23-3/4" OAL, 240 Volt, Opposite Ends Terminal, Iron High Density Strip Finned Heater;750 Watt, 10 Watts per Sq In
Mi Item #
11711844
MFR #
00365023
Mfr description
00365023 00365023 23.75"L 500W 240V IRON
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$120
.58
/each
Add to Cart
Specifications
Dimensions
Overall Length
23.7500 in
Wattage
750
Details
Material
Iron
Terminal Type
Opposite Ends
Voltage
240
Watts Per Square
10.000 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items