Motion
00365320
1 Element, 6-1/4" Immersion Length, Standard Housing, Copper Pipe Plug Immersion Heater 1 Phase, 120 Volt, 1,000 Watt, 44 Watts/Sq In, Brass Plug
MI ITEM #11711847
MFR #00365320
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Element, 6-1/4" Immersion Length, Standard Housing, Copper Pipe Plug Immersion Heater 1 Phase, 120 Volt, 1,000 Watt, 44 Watts/Sq In, Brass Plug
MI ITEM #11711847
MFR #00365320

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00365320 00365320 1.25"NPT 1KW 120V 1PH

Specifications

  • Element
    1
  • Housing Type
    Standard
  • Immersion Length
    6-1/4,6.2500 in
  • Material
    Copper
  • Phase
    1
  • Plug Material
    Brass
  • Thermostat
    No
  • Voltage
    120
  • Wattage
    1,000.000, 44 per sqaure inch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text