Motion
00365437
3 Element, 22" Immersion Length, Standard Housing, Copper Pipe Plug Immersion Heater 3 Phase, 480 Volt, 10,000 Watt, 60 Watts/Sq In, Brass Plug
Mi Item #11711853
MFR #00365437
Price$1,015.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Element, 22" Immersion Length, Standard Housing, Copper Pipe Plug Immersion Heater 3 Phase, 480 Volt, 10,000 Watt, 60 Watts/Sq In, Brass Plug
Mi Item #11711853
MFR #00365437

Mfr description
00365437 00365437 2"NPT 10KW 480V 3PH CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,015.68/each

Specifications

Dimensions

  • Immersion Length
    22 in
  • Wattage
    10,000.000, 60 per sqaure inch

Details

  • Element
    3
  • Housing Type
    Standard
  • Material
    Copper
  • Phase
    3
  • Plug Material
    Brass
  • Thermostat
    No
  • Voltage
    480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)