Motion
00365643
1 Element, 6-3/8" Immersion Length, Standard Housing, Stainless Steel Pipe Plug Immersion Heater 1 Phase, 120 Volt, 500 Watt, 43 Watts/Sq In, Stainless Steel Plug
Mi Item #11711861
MFR #00365643
Price$430.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Element, 6-3/8" Immersion Length, Standard Housing, Stainless Steel Pipe Plug Immersion Heater 1 Phase, 120 Volt, 500 Watt, 43 Watts/Sq In, Stainless Steel Plug
Mi Item #11711861
MFR #00365643

Mfr description
00365643 00365643 1"NPT 0.5KW 120V 1PH S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$430.80/each

Specifications

Dimensions

  • Immersion Length
    6-3/8,6.3750 in
  • Wattage
    500.000, 43 per sqaure inch

Details

  • Element
    1
  • Housing Type
    Standard
  • Material
    Stainless Steel
  • Phase
    1
  • Plug Material
    Stainless Steel
  • Thermostat
    No
  • Voltage
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)