Motion
00365775
3 Element, 28" Immersion Length, Standard Housing, Stainless Steel Pipe Plug Immersion Heater 3 Phase, 480 Volt, 10,500 Watt, 44 Watts/Sq In, Stainless Steel Plug
MI ITEM #11711868
MFR #00365775
Price$1,677.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Element, 28" Immersion Length, Standard Housing, Stainless Steel Pipe Plug Immersion Heater 3 Phase, 480 Volt, 10,500 Watt, 44 Watts/Sq In, Stainless Steel Plug
MI ITEM #11711868
MFR #00365775

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,677.33/each

Specifications

Dimensions

  • Immersion Length
    28 in
  • Wattage
    10,500.000, 44 per sqaure inch

Details

  • Element
    3
  • Housing Type
    Standard
  • Material
    Stainless Steel
  • Phase
    3
  • Plug Material
    Stainless Steel
  • Thermostat
    No
  • Voltage
    480

Overview

Mfr description
00365775 00365775 2"NPT 10.5KW 480V 3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought