Motion
00365841
1 Element, 9-1/4" Immersion Length, Standard Housing, Stainless Steel Pipe Plug Immersion Heater 1 Phase, 120 Volt, 1,500 Watt, 88 Watts/Sq In, Stainless Steel Plug
MI ITEM #11711873
MFR #00365841
Price$768.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Element, 9-1/4" Immersion Length, Standard Housing, Stainless Steel Pipe Plug Immersion Heater 1 Phase, 120 Volt, 1,500 Watt, 88 Watts/Sq In, Stainless Steel Plug
MI ITEM #11711873
MFR #00365841

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$768.53/each

Specifications

Dimensions

  • Immersion Length
    9-1/4,9.2500 in
  • Wattage
    1,500.000, 88 per sqaure inch

Details

  • Element
    1
  • Housing Type
    Standard
  • Material
    Stainless Steel
  • Phase
    1
  • Plug Material
    Stainless Steel
  • Thermostat
    Yes
  • Voltage
    120

Overview

Mfr description
00365841 00365841 1"NPT 1.5KW 120V 1PH S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought