Motion
00365858
2 Element, 6-1/8" Immersion Length, Standard Housing, Stainless Steel Pipe Plug Immersion Heater 1 Phase, 120 Volt, 1,500 Watt, 66 Watts/Sq In, Stainless Steel Plug
Mi Item #11711874
MFR #00365858
Price$860.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Element, 6-1/8" Immersion Length, Standard Housing, Stainless Steel Pipe Plug Immersion Heater 1 Phase, 120 Volt, 1,500 Watt, 66 Watts/Sq In, Stainless Steel Plug
Mi Item #11711874
MFR #00365858

Mfr description
00365858 00365858 1.25"NPT 1.5KW 120V 1P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$860.15/each

Specifications

Dimensions

  • Immersion Length
    6-1/8,6.1250 in
  • Wattage
    1,500.000, 66 per sqaure inch

Details

  • Element
    2
  • Housing Type
    Standard
  • Material
    Stainless Steel
  • Phase
    1
  • Plug Material
    Stainless Steel
  • Thermostat
    Yes
  • Voltage
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)