Motion
00366120
2 Element, 12-3/4" Immersion Length, Standard Housing, Steel Pipe Plug Immersion Heater 1 Phase, 120 Volt, 1,000 Watt, 22 Watts/Sq In, Steel Plug
Mi Item #11711882
MFR #00366120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Element, 12-3/4" Immersion Length, Standard Housing, Steel Pipe Plug Immersion Heater 1 Phase, 120 Volt, 1,000 Watt, 22 Watts/Sq In, Steel Plug
Mi Item #11711882
MFR #00366120

Mfr description
00366120 00366120 1.25"NPT 1KW 120V 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Immersion Length
    12-3/4,12.7500 in
  • Wattage
    1,000.000, 22 per sqaure inch

Details

  • Element
    2
  • Housing Type
    Standard
  • Material
    Steel
  • Phase
    1
  • Plug Material
    Steel
  • Thermostat
    Yes
  • Voltage
    120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)