Motion
00366153
2 Element, 18-1/2" Immersion Length, Standard Housing, Steel Pipe Plug Immersion Heater 1 Phase, 120 Volt, 1,500 Watt, 22 Watts/Sq In, Steel Plug
MI ITEM #11711883
MFR #00366153
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Element, 18-1/2" Immersion Length, Standard Housing, Steel Pipe Plug Immersion Heater 1 Phase, 120 Volt, 1,500 Watt, 22 Watts/Sq In, Steel Plug
MI ITEM #11711883
MFR #00366153

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00366153 00366153 1.25NPT 1.5K 120V 1PH

Specifications

  • Voltage
    120
  • Phase
    1
  • Wattage
    1,500.000, 22 per sqaure inch
  • Material
    Steel
  • Thermostat
    Yes
  • Immersion Length
    18-1/2,18.5000 in
  • Housing Type
    Standard
  • Element
    2
  • Plug Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text