Motion
00366500
3 Element, 25" Immersion Length, Standard Housing, Incoloy Pipe Plug Immersion Heater 3 Phase, 480 Volt, 10,000 Watt, 50 Watts/Sq In, Brass Plug
MI ITEM #11711889
MFR #00366500
List Price$1,096.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Element, 25" Immersion Length, Standard Housing, Incoloy Pipe Plug Immersion Heater 3 Phase, 480 Volt, 10,000 Watt, 50 Watts/Sq In, Brass Plug
MI ITEM #11711889
MFR #00366500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,096.70/each for your price

Overview

Mfr description
00366500 00366500 2"NPT 10KW 480V 3PH IN

Specifications

  • Voltage
    480
  • Phase
    3
  • Wattage
    10,000.000, 50 per sqaure inch
  • Material
    Incoloy
  • Thermostat
    No
  • Immersion Length
    25 in
  • Housing Type
    Standard
  • Element
    3
  • Plug Material
    Brass

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought