Motion
00370601
Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 60 Grit
Mi Item #11711899
MFR #00370601
Price$1.83/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 60 Grit
Mi Item #11711899
MFR #00370601

Mfr description
00370601 00370601 9X11" 60G A/O CLOTH SH
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.83/ca

Specifications

Dimensions

  • Backing Weight
    J
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Dry or Wet
    Dry
  • Grade
    Medium
  • Grit Number
    60
  • Load Resistant
    No
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)