Motion
00370809
80 Grit, Aluminum Oxide Sanding Sheet 11" Long x 9" Wide, Medium Grade, J Weighted Cloth Backing
Mi Item #11711900
MFR #00370809
Price$1.78/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
80 Grit, Aluminum Oxide Sanding Sheet 11" Long x 9" Wide, Medium Grade, J Weighted Cloth Backing
Mi Item #11711900
MFR #00370809

Mfr description
00370809 00370809 9X11" 80G A/O CLOTH SH
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.78/ca

Specifications

Dimensions

  • Backing Weight
    J
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Dry or Wet
    Dry
  • Grade
    Medium
  • Load Resistant
    No
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)