Motion
00370817
M42 Cobalt Square Tool Bit Blank 1/8" Wide x 1/8" High x 2-1/2" OAL
MI ITEM #11711901
MFR #00370817
List Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M42 Cobalt Square Tool Bit Blank 1/8" Wide x 1/8" High x 2-1/2" OAL
MI ITEM #11711901
MFR #00370817

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.03/each for your price

Overview

Mfr description
00370817 00370817 1/8X2-1/2" 8% COB SQUA
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    8
  • End Shape
    Square
  • Height
    1/8 in
  • Material
    Cobalt
  • Material Grade
    M42
  • Overall Length
    2-1/2 in
  • Width/Diameter
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought