Motion
00370825
M42 Cobalt Square Tool Bit Blank 1/4" Wide x 1/4" High x 2-1/2" OAL
Mi Item #11711902
MFR #00370825
Price$5.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M42 Cobalt Square Tool Bit Blank 1/4" Wide x 1/4" High x 2-1/2" OAL
Mi Item #11711902
MFR #00370825

Mfr description
00370825 00370825 1/4X2-1/2" 8% COB SQUA
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.73/each

Specifications

Dimensions

  • Height
    1/4 in
  • Overall Length
    2-1/2 in
  • Width/Diameter
    1/4 in

Details

  • Cobalt Percentage
    8
  • End Shape
    Square
  • Material
    Cobalt
  • Material Grade
    M42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)