Motion
00370833
M42 Cobalt Square Tool Bit Blank 5/16" Wide x 5/16" High x 2-1/2" OAL
Mi Item #11711903
MFR #00370833
Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M42 Cobalt Square Tool Bit Blank 5/16" Wide x 5/16" High x 2-1/2" OAL
Mi Item #11711903
MFR #00370833

Mfr description
00370833 00370833 5/16X2-1/2" 8% COB SQU
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.35/each

Specifications

Dimensions

  • Height
    5/16 in
  • Overall Length
    2-1/2 in
  • Width/Diameter
    5/16 in

Details

  • Cobalt Percentage
    8
  • End Shape
    Square
  • Material
    Cobalt
  • Material Grade
    M42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)