Motion
00370841
M42 Cobalt Square Tool Bit Blank 3/8" Wide x 3/8" High x 3" OAL
Mi Item #11711904
MFR #00370841
Price$12.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M42 Cobalt Square Tool Bit Blank 3/8" Wide x 3/8" High x 3" OAL
Mi Item #11711904
MFR #00370841

Mfr description
00370841 00370841 3/8X3" 8% COB SQUARE T
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.30/each

Specifications

Dimensions

  • Height
    3/8 in
  • Overall Length
    3 in
  • Width/Diameter
    3/8 in

Details

  • Cobalt Percentage
    8
  • End Shape
    Square
  • Material
    Cobalt
  • Material Grade
    M42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)