Motion
00370882
M42 Cobalt Square Tool Bit Blank 1" Wide x 1" High x 7" OAL
MI ITEM #11711908
MFR #00370882
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M42 Cobalt Square Tool Bit Blank 1" Wide x 1" High x 7" OAL
MI ITEM #11711908
MFR #00370882

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00370882 00370882 1X7" 8% COB SQUARE TOO
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    8
  • End Shape
    Square
  • Height
    1 in
  • Material
    Cobalt
  • Material Grade
    M42
  • Overall Length
    7 in
  • Width/Diameter
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text