Motion
00370924
M42 Cobalt Square Tool Bit Blank 3/8" Wide x 3/8" High x 6" OAL
MI ITEM #11711911
MFR #00370924
List Price$24.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M42 Cobalt Square Tool Bit Blank 3/8" Wide x 3/8" High x 6" OAL
MI ITEM #11711911
MFR #00370924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$24.98/each for your price

Overview

Mfr description
00370924 00370924 3/8X6" 8%COB SQUARE XL
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    8
  • End Shape
    Square
  • Height
    3/8 in
  • Material
    Cobalt
  • Material Grade
    M42
  • Overall Length
    6 in
  • Width/Diameter
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought