Motion
00370940
M42 Cobalt Square Tool Bit Blank 1/2" Wide x 1/2" High x 6" OAL
Mi Item #11711913
MFR #00370940
Price$35.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M42 Cobalt Square Tool Bit Blank 1/2" Wide x 1/2" High x 6" OAL
Mi Item #11711913
MFR #00370940

Mfr description
00370940 00370940 1/2X6" 8%COB SQUARE XL
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.40/each

Specifications

Dimensions

  • Height
    1/2 in
  • Overall Length
    6 in
  • Width/Diameter
    1/2 in

Details

  • Cobalt Percentage
    8
  • End Shape
    Square
  • Material
    Cobalt
  • Material Grade
    M42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)