Motion
00370965
M42 Cobalt Square Tool Bit Blank 3/8" Wide x 3/8" High x 6" OAL
Mi Item #11711915
MFR #00370965
Price$40.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M42 Cobalt Square Tool Bit Blank 3/8" Wide x 3/8" High x 6" OAL
Mi Item #11711915
MFR #00370965

Mfr description
00370965 00370965 3/8X6" 10% COB XLONG S
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.05/each

Specifications

Dimensions

  • Height
    3/8 in
  • Overall Length
    6 in
  • Width/Diameter
    3/8 in

Details

  • Cobalt Percentage
    10
  • End Shape
    Square
  • Material
    Cobalt
  • Material Grade
    M42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)