Motion
00370981
M35 Cobalt Square Tool Bit Blank 1/2" Wide x 1/2" High x 6" OAL
Mi Item #11711916
MFR #00370981
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M35 Cobalt Square Tool Bit Blank 1/2" Wide x 1/2" High x 6" OAL
Mi Item #11711916
MFR #00370981

Mfr description
00370981 00370981 1/2X6" 10% COB XLONG S
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1/2 in
  • Overall Length
    6 in
  • Width/Diameter
    1/2 in

Details

  • Cobalt Percentage
    10
  • End Shape
    Square
  • Material
    Cobalt
  • Material Grade
    M35
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)