Motion
00370999
M42 Cobalt Square Tool Bit Blank 1/2" Wide x 1/2" High x 8" OAL
MI ITEM #11711917
MFR #00370999
List Price$87.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M42 Cobalt Square Tool Bit Blank 1/2" Wide x 1/2" High x 8" OAL
MI ITEM #11711917
MFR #00370999

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.80/each for your price

Overview

Mfr description
00370999 00370999 1/2X8" 10% COB XLONG S
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.

Specifications

  • Cobalt Percentage
    10
  • End Shape
    Square
  • Height
    1/2 in
  • Material
    Cobalt
  • Material Grade
    M42
  • Overall Length
    8 in
  • Width/Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought