Motion
00371500
150 Grit, Aluminum Oxide Sanding Sheet 11" Long x 9" Wide, Very Fine Grade, J Weighted Cloth Backing
MI ITEM #11711920
MFR #00371500
List Price$1.68/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
150 Grit, Aluminum Oxide Sanding Sheet 11" Long x 9" Wide, Very Fine Grade, J Weighted Cloth Backing
MI ITEM #11711920
MFR #00371500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.68/ca for your price

Overview

Mfr description
00371500 00371500 9X11" 150G A/O CLOTH S
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Cloth backing materials are flexibile and conform well to surfaces
  • They can be used in a variety of general purpose applications.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Dry or Wet
    Dry
  • Grade
    Very Fine
  • Sheet Length
    11 in
  • Waterproof
    No
  • Sheet Width
    9 in
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Load Resistant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text