Motion
00375337
Sanding Sheet - Crocus Material, 11.0000 in Long, 9.0000 in Wide
Mi Item #11711924
MFR #00375337
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sanding Sheet - Crocus Material, 11.0000 in Long, 9.0000 in Wide
Mi Item #11711924
MFR #00375337

Mfr description
00375337 00375337 9 X 11 CROCUS POLISHIN
  • Cloth backing materials are flexibile and conform well to surfaces
  • They can be used in a variety of general purpose applications
  • Crocus is a mineral used for finishing, polishing and smoothing metal, plastic and wood.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    J
  • Sheet Length
    11.0000 in
  • Sheet Width
    9.0000 in

Details

  • Abrasive Material
    Crocus
  • Backing Material
    Cloth
  • Dry or Wet
    Dry
  • Grade
    Fine
  • Load Resistant
    No
  • Waterproof
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)