Overview
Mfr description
00378034 00378034 FINE EMERY CLOTH0
- Emery is a an aluminum oxide and mineral based blend used for light material removal, polishing soft metals and wood surfaces.
Specifications
- Abrasive MaterialEmery
- Dry or WetDry
- GradeFine
- Sheet Length9.0000 in
- Sheet Width11.0000 in
- Backing WeightJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data