Motion
00382218
#4-40 UNC, H2, 1-7/8" OAL, 0.091" Drill Diam x 1/4" Drill Length, Combination Drill & Tap: 3/8" Thread Length, High Speed Steel
MI ITEM #11711928
MFR #00382218
List Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4-40 UNC, H2, 1-7/8" OAL, 0.091" Drill Diam x 1/4" Drill Length, Combination Drill & Tap: 3/8" Thread Length, High Speed Steel
MI ITEM #11711928
MFR #00382218

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.15/each for your price

Overview

Mfr description
00382218 00382218 4-40X1-7/8" HSS COMBIN
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Thread Limit/Fit
    H2
  • Thread Size
    #4-40
  • Thread Length
    3/8 in
  • Material
    High Speed Steel
  • Overall Length
    1-7/8 in
  • Drill Length
    1/4 in
  • Drill Size
    0.0910 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought