1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
00382226
#12-24 UNC, H3, 2-3/8" OAL, 0.1805" Drill Diam x 15/32" Drill Length, Combination Drill & Tap: 11/16" Thread Length, High Speed Steel
MI ITEM #
11711929
MFR #
00382226
Price
$28.30
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Taps
Combination Drill and Taps
Value Collection 00382226
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
00382226
#12-24 UNC, H3, 2-3/8" OAL, 0.1805" Drill Diam x 15/32" Drill Length, Combination Drill & Tap: 11/16" Thread Length, High Speed Steel
MI ITEM #
11711929
MFR #
00382226
Mfr description
00382226 00382226 12-24X2-3/8" HSS COMBI
High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$28
.30
/each
Add to Cart
Specifications
Dimensions
Drill Length
15/32 in
Drill Size
0.1805 in
Overall Length
2-3/8 in
Thread Length
11/16 in
Thread Size
#12-24
Details
Material
High Speed Steel
Thread Limit/Fit
H3
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items