Motion
00382275
7/16-20 UNF, H3, 3-3/4" OAL, 0.3955" Drill Diam x 1" Drill Length, Combination Drill & Tap: 1-3/16" Thread Length, High Speed Steel
Mi Item #11711934
MFR #00382275
Price$39.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF, H3, 3-3/4" OAL, 0.3955" Drill Diam x 1" Drill Length, Combination Drill & Tap: 1-3/16" Thread Length, High Speed Steel
Mi Item #11711934
MFR #00382275

Mfr description
00382275 00382275 7/16-20X3-3/4" HSS COM
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.30/each

Specifications

Dimensions

  • Drill Length
    1 in
  • Drill Size
    0.3955 in
  • Overall Length
    3-3/4 in
  • Thread Length
    1-3/16 in
  • Thread Size
    7/16-20

Details

  • Material
    High Speed Steel
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)