Motion
00382317
3/8-18 NPTF, 3-1/2" OAL, 37/64" Drill Diam x 15/16" Drill Length, Combination Drill & Tap: 4 Flutes, 1-1/16" Thread Length, High Speed Steel
Mi Item #11711938
MFR #00382317
Price$120.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18 NPTF, 3-1/2" OAL, 37/64" Drill Diam x 15/16" Drill Length, Combination Drill & Tap: 4 Flutes, 1-1/16" Thread Length, High Speed Steel
Mi Item #11711938
MFR #00382317

Mfr description
00382317 00382317 3/8-18X3-1/2" 4FL NPTF
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPTF (National Pipe Taper Fuel) refers to Dryseal American National Standard Tapered Pipe Threads
  • They do not require a sealant due to being formed by metal to metal contact.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.10/each

Specifications

Dimensions

  • Drill Length
    15/16 in
  • Drill Size
    0.5781 in
  • Overall Length
    3-1/2 in
  • Thread Length
    1-1/16 in
  • Thread Size
    3/8-18

Details

  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)