Motion
00382325
1/2-14 NPTF, 4-3/8" OAL, 45/64" Drill Diam x 1-1/4" Drill Length, Combination Drill & Tap: 4 Flutes, 1-3/8" Thread Length, High Speed Steel
MI ITEM #11711939
MFR #00382325
List Price$161.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-14 NPTF, 4-3/8" OAL, 45/64" Drill Diam x 1-1/4" Drill Length, Combination Drill & Tap: 4 Flutes, 1-3/8" Thread Length, High Speed Steel
MI ITEM #11711939
MFR #00382325

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$161.58/each for your price

Overview

Mfr description
00382325 00382325 1/2-14X4-3/8" NPTF 4FL
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPTF (National Pipe Taper Fuel) refers to Dryseal American National Standard Tapered Pipe Threads
  • They do not require a sealant due to being formed by metal to metal contact.

Specifications

  • Number Of Flutes
    4
  • Thread Size
    1/2-14
  • Thread Length
    1-3/8 in
  • Material
    High Speed Steel
  • Overall Length
    4-3/8 in
  • Drill Length
    1-1/4 in
  • Drill Size
    0.7031 in
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought