Motion
00382341
M3x0.50 Metric Coarse, D3, 1-15/16" OAL, 0.0984" Drill Diam x 9/32" Drill Length, Combination Drill & Tap: 25/64" Thread Length, High Speed Steel
Mi Item #11711941
MFR #00382341
Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Metric Coarse, D3, 1-15/16" OAL, 0.0984" Drill Diam x 9/32" Drill Length, Combination Drill & Tap: 25/64" Thread Length, High Speed Steel
Mi Item #11711941
MFR #00382341

Mfr description
00382341 00382341 M3X.5X1-15/16" HSS COM
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.18/each

Specifications

Dimensions

  • Drill Length
    9/32 in
  • Drill Size
    0.0984 in
  • Overall Length
    1-15/16 in
  • Thread Length
    25/64 in
  • Thread Size
    M3x0.50

Details

  • Material
    High Speed Steel
  • Thread Limit/Fit
    D3
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)