Motion
00382366
M5x0.80 Metric Coarse, D4, 2-3/8" OAL, 0.1654" Drill Diam x 13/32" Drill Length, Combination Drill & Tap: 5/8" Thread Length, High Speed Steel
MI ITEM #11711943
MFR #00382366
List Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80 Metric Coarse, D4, 2-3/8" OAL, 0.1654" Drill Diam x 13/32" Drill Length, Combination Drill & Tap: 5/8" Thread Length, High Speed Steel
MI ITEM #11711943
MFR #00382366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.18/each for your price

Overview

Mfr description
00382366 00382366 M5X.8X2-3/8" HSS COMBI
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Thread Limit/Fit
    D4
  • Thread Size
    M5x0.80
  • Thread Length
    5/8 in
  • Material
    High Speed Steel
  • Overall Length
    2-3/8 in
  • Drill Length
    13/32 in
  • Drill Size
    0.1654 in
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought