Motion
00382374
M6x1.00 Metric Coarse, D5, 2-1/2" OAL, 0.1969" Drill Diam x 17/32" Drill Length, Combination Drill & Tap: 13/16" Thread Length, High Speed Steel
MI ITEM #11711944
MFR #00382374
List Price$25.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse, D5, 2-1/2" OAL, 0.1969" Drill Diam x 17/32" Drill Length, Combination Drill & Tap: 13/16" Thread Length, High Speed Steel
MI ITEM #11711944
MFR #00382374

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.15/each for your price

Overview

Mfr description
00382374 00382374 M6X1X2-1/2" HSS COMBIN
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Thread Limit/Fit
    D5
  • Thread Size
    M6x1.00
  • Thread Length
    13/16 in
  • Material
    High Speed Steel
  • Overall Length
    2-1/2 in
  • Drill Length
    17/32 in
  • Drill Size
    0.1969 in
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought