Motion
00382382
M8x1.25 Metric Coarse, D5, 2-27/32" OAL, 17/64" Drill Diam x 11/16" Drill Length, Combination Drill & Tap: 31/32" Thread Length, High Speed Steel
MI ITEM #11711945
MFR #00382382
Price$30.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Metric Coarse, D5, 2-27/32" OAL, 17/64" Drill Diam x 11/16" Drill Length, Combination Drill & Tap: 31/32" Thread Length, High Speed Steel
MI ITEM #11711945
MFR #00382382

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.40/each

Specifications

Dimensions

  • Drill Length
    11/16 in
  • Drill Size
    0.2657 in
  • Overall Length
    2-27/32 in
  • Thread Length
    31/32 in
  • Thread Size
    M8x1.25

Details

  • Material
    High Speed Steel
  • Thread Limit/Fit
    D5
  • Thread Standard
    Metric Coarse

Overview

Mfr description
00382382 00382382 M8X1.25X2-27/32" HSS C
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought