Motion
00389106
10 Yards x 1-1/2" 3 Piece Roll Kit 80, 120, 150 Grit, & Medium, Fine & Very Fine Grades
MI ITEM #11711948
MFR #00389106
List Price$52.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Yards x 1-1/2" 3 Piece Roll Kit 80, 120, 150 Grit, & Medium, Fine & Very Fine Grades
MI ITEM #11711948
MFR #00389106

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$52.68/each for your price

Overview

Mfr description
00389106 00389106 80, 120, 150 1 1/2X10
  • Aluminum Oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical, and fracture-resistant
  • Commonly used on ferrous alloys, high-tensile materials, and wood
  • Cloth backing materials are flexible and conform well to surfaces
  • They can be used in a variety of general purpose applications
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Grit Number
    80, 120, 150
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Roll Length
    10 yd
  • Overall Length
    360 in
  • Roll Width
    1-1/2 in
  • Grade
    Medium, Fine, Very Fine
  • Backing Material
    Cloth
  • Backing Weight
    J
  • Number Of Pieces
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought