Motion
00395038 00395038 0-1"/.0001HEAD DIA.15

Value Collection
00395038 00395038 0-1"/.0001HEAD DIA.15

1 Inch Measurement Range, 0.0001 Inch Graduation, Barrel Anvil, Ratchet Stop Thimble, Mechanical Tube Micrometer Accurate Up to 0.0001 Inch, Accurate Up to 0.0001 Inch, Enamel Finish, Carbide
Mi Item #11711954
MFR #00395038 00395038 0-1"/.0001HEAD DIA.15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
00395038 00395038 0-1"/.0001HEAD DIA.15

1 Inch Measurement Range, 0.0001 Inch Graduation, Barrel Anvil, Ratchet Stop Thimble, Mechanical Tube Micrometer Accurate Up to 0.0001 Inch, Accurate Up to 0.0001 Inch, Enamel Finish, Carbide
Mi Item #11711954
MFR #00395038 00395038 0-1"/.0001HEAD DIA.15

Mfr description
00395038 00395038 0-1"/.0001HEAD DIA.15
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Graduation
    0.0001 in
  • Head Diameter
    0.1400 in

Details

  • Accuracy
    0.000100 in
  • Anvil Type
    Barrel
  • Digital Counter
    No
  • Finish Coating
    Enamel
  • Maximum Measurement
    1.0000 in
  • Measuring Face Material
    Carbide
  • Minimum Measurement
    0.0000 in
  • Operation Type
    Mechanical
  • Rotating Spindle
    No
  • Thimble Type
    Ratchet Stop
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)