Motion
00395392
1/4" Shank Abrasive Point Mandrel 2-1/2" Length, 1/4" Hole Compatibility, for Small Wheels
Mi Item #11711956
MFR #00395392
Price$38.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Shank Abrasive Point Mandrel 2-1/2" Length, 1/4" Hole Compatibility, for Small Wheels
Mi Item #11711956
MFR #00395392

Mfr description
00395392 00395392 1/4" ARBOR HOLES FOR S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.80/each

Specifications

Dimensions

  • Hole Size Compatibility
    1/4 in
  • Overall Length
    2-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)