Motion
00420364
2x Magnification, Plastic Loupe - 1 Lens
MI ITEM #11711976
MFR #00420364
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2x Magnification, Plastic Loupe - 1 Lens
MI ITEM #11711976
MFR #00420364

Mfr description
00420364 00420364 ECONOMY-2X OPTICAL LOU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.73/each

Specifications

Dimensions

  • Maximum Magnification
    2X

Details

  • Magnification
    2 x
  • Material
    Plastic
  • Number Of Lenses
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)