Motion
00420380
3 Piece, 2x to 10x Magnification, Loupe Set - Includes 3 Optical Loupes (2x, 5x, 10x)
MI ITEM #11711977
MFR #00420380
Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece, 2x to 10x Magnification, Loupe Set - Includes 3 Optical Loupes (2x, 5x, 10x)
MI ITEM #11711977
MFR #00420380

Mfr description
00420380 00420380 3 PIECE SET OPTICAL LO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.45/each

Specifications

Dimensions

  • Maximum Magnification
    10x

Details

  • Includes
    (3) Optical Loupes
  • Magnification
    2 x, 5 x, 10 x
  • Minimum Magnification
    2x
  • Number Of Pieces
    3
  • Set Type
    Loupe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)