Motion
00422519
33 Piece, 1/2 to 1", Transfer Punch Set Round Shank
MI ITEM #11711978
MFR #00422519
Price$141.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
33 Piece, 1/2 to 1", Transfer Punch Set Round Shank
MI ITEM #11711978
MFR #00422519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$141.70/each

Specifications

Dimensions

  • Punch Size
    1/2 - 1 in
  • Sizes Included
    1/2, 33/64, 17/32, 35/64, 9/16, 37/64, 19/32, 39/64, 5/8, 41/64

Details

  • Additional Information
    1/2 - 1 x 64ths
  • Number Of Pieces
    33
  • PSC Code
    5120
  • Punch Set Style
    Standard
  • Punch Set Type
    Transfer
  • Shank Type
    Round

Overview

Mfr description
00422519 00422519 33PC 1/2"-1" BY 64THS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought