Motion
00422527
25 Piece, 1 to 13mm, Transfer Punch Set Round Shank
Mi Item #11711979
MFR #00422527
Price$40.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 Piece, 1 to 13mm, Transfer Punch Set Round Shank
Mi Item #11711979
MFR #00422527

Mfr description
00422527 00422527 25PC 1-13MM BY .5MM TR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.33/each

Specifications

Dimensions

  • Punch Size
    1 - 13 mm
  • Sizes Included
    1, 1.5, 2, 2.5, 3, 3.5, 4, 4.5, 5, 5.5, 6, 6.5, 7, 7.5, 8, 8.5, 9, 9.5, 10, 10.5, 11, 11.5, 12, 12.5, 13

Details

  • Additional Information
    1 - 13 x 0.5mm
  • Number Of Pieces
    25
  • PSC Code
    5120
  • Punch Set Style
    Standard
  • Punch Set Type
    Transfer
  • Shank Type
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)