Specifications
Dimensions
- Punch Size#1 - #60
- Sizes Included1
Details
- Number Of Pieces60
- PSC Code5120
- Punch Set StyleStandard
- Punch Set TypeTransfer
- Shank TypeRound
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)