Motion
00422543
26 Piece, Transfer Punch Set Round Shank
Mi Item #11711981
MFR #00422543
Price$30.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 Piece, Transfer Punch Set Round Shank
Mi Item #11711981
MFR #00422543

Mfr description
00422543 00422543 26PC A - Z TRANSFER PU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.70/each

Specifications

Dimensions

  • Punch Size
    A-Z
  • Sizes Included
    A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z

Details

  • Number Of Pieces
    26
  • PSC Code
    5120
  • Punch Set Style
    Standard
  • Punch Set Type
    Transfer
  • Shank Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)