Motion
00424523
4 Piece High Speed Steel Hand Deburring Tool Set;Blade Type B10, B20, Holder Type B, For Hole Edges, Straight Edges
MI ITEM #11712006
MFR #00424523
Price$12.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece High Speed Steel Hand Deburring Tool Set;Blade Type B10, B20, Holder Type B, For Hole Edges, Straight Edges
MI ITEM #11712006
MFR #00424523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.80/each

Specifications

Details

  • Blade Material
    High Speed Steel
  • Blade Type
    B10, B20
  • Includes
    Hole Chamfering Blade
  • Number Of Pieces
    4
  • PSC Code
    5110
  • Surface Application
    Hole Edge, Straight Edge
  • Type
    B

Overview

Mfr description
00424523 00424523 DEBRNG SET W/2BLADES D
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought