Motion
00424531
EN10 Bi-Directional High Speed Steel Deburring Swivel Blade;Bi-Directional Deburring Blade
MI ITEM #11712007
MFR #00424531
List Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EN10 Bi-Directional High Speed Steel Deburring Swivel Blade;Bi-Directional Deburring Blade
MI ITEM #11712007
MFR #00424531

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.48/each for your price

Overview

Mfr description
00424531 00424531 B10 DEBURR TOOL BLADE
  • A swivel blade is a scraper that can rotate and deburr round and irregular surfaces
  • Blades are removable.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.

Specifications

  • Blade Material
    High Speed Steel
  • Blade Orientation
    Bi-Directional
  • Blade Type
    EN10
  • PSC Code
    5110
  • Swivel or Scraper
    Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text