Motion
00424549
EN20 Bi-Directional High Speed Steel Deburring Swivel Blade;Bi-Directional Deburring Blade
Mi Item #11712008
MFR #00424549
Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EN20 Bi-Directional High Speed Steel Deburring Swivel Blade;Bi-Directional Deburring Blade
Mi Item #11712008
MFR #00424549

Mfr description
00424549 00424549 B20 DEBURR TOOL BLADE
  • A swivel blade is a scraper that can rotate and deburr round and irregular surfaces
  • Blades are removable.
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.48/each

Specifications

Details

  • Blade Material
    High Speed Steel
  • Blade Orientation
    Bi-Directional
  • Blade Type
    EN20
  • PSC Code
    5110
  • Swivel or Scraper
    Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)